Aluminium storage box rack
Aluminium storage rack with plastic storage boxes
STORAGE BOX SHELF KLT-380X1112X80
Art.-no. 0963030130
EAN 4050642655980
Register now and access more than 125,000 products
- Made from anodised aluminium
Datasheets(X)
Type description | VKLT013 |
Construction width | 1112 mm |
Required installation height | 180 mm |
Construction depth | 330 mm |
Product weight (per item) | 5.720 kg |
Material | Aluminium-plastic |
Colour | Aluminium grey, Black |
Content remark | With 5 storage boxes |