Aluminium storage box rack
Aluminium storage rack with plastic storage boxes
STORAGE BOX SHELF KLT-330X1390X80
Art.-no. 0963030140
EAN 4050642655997
Register now and access more than 125,000 products
- Made from anodised aluminium
Datasheets(X)
Type description | VKLT014 |
Construction width | 1390 mm |
Required installation height | 180 mm |
Construction depth | 330 mm |
Product weight (per item) | 7.800 kg |
Material | Aluminium-plastic |
Colour | Aluminium grey, Black |
Content remark | With 6 storage boxes |