Aluminium recessed handle, L shape, vertical For units without handles on the front
Aluminium recessed handle, L shape, vertical
HNDL-REC-ALU-L-FORM-VER-A2/FINISH-2500MM
Register now and access more than 125,000 products
Datasheets(X)
For vertical installation between the sidewall and door on tall units.
Groove assembly using harpoon fixing
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel coloured |
Length (L) | 2500 mm |
Effective length | 2450 mm |
Width (B) | 22 mm |
Height (H) | 46 mm |