Aluminium handle strip, type L
Aluminium handle, type L, press-in
HNDL-ALU-STRIP-TYPE-L-A2/FINISH-L195MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel coloured |
Suitable for cabinet width | 200 mm |
Length (L) | 195 mm |
Width (B) | 37 mm |
Height (H) | 10 mm |