Aluminium handle strip
Aluminium concealed handle, large
HNDL-ALU-STRIP-COV-LARGE-E6/EV1-2500MM
Art.-no. 0685250265
EAN 4053479732978
Register now and access more than 125,000 products
Datasheets(X)
For concealed installation, e.g. behind glass fronts
For pressing into a groove
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length (L) | 2500 mm |
Effective length | 2450 mm |
Width (B) | 19.8 mm |
Height (H) | 40 mm |
