Aluminium drawer Width: 556 mm
Drawer, full width 556
DRWR-SM-V-380X556X120LL
Art.-no. 0963010423
EAN 4050641876638
Register now and access more than 125,000 products
- Aluminium body and panel
- With labelling field
- Load capacity up to 40 kg
For drawers with an overall height of 150 mm, separating plates with a height of 120 mm are used.
Datasheets(X)
Type description | VSM23 |
Construction width | 556 mm |
Construction height | 120 mm |
Construction depth | 382 mm |
Load capacity | 40 kg |
Design | Lightweight series |
Product weight (per item) | 2.900 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!