Welcome to Würth Belux Only for professionals

Aluminium 135° corner profile

CRNPRFL-ALU-135DGR-L3,0M

Art.-no. 0519400130

EAN 4056807535074

Individual price display after login
Aluminium 135° corner profile

Art.-no. 0519400130

Individual price display after login
Quantity
PU
x 450 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protection for plasterboard edges (135°)

Strong triangular box


Improved protection of goods against transport damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Material thickness

0.3 mm

Side dimension of profile

23 x 23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information