Welcome to Würth Belux Only for professionals

All-purpose rivet, round pan head, aluminium, white

All-purpose rivet fl. hd aluminium/aluminium white
RIV-AA-TRIFIX-RAL9002-4X20X8

Art.-no. 091414020

EAN 4046777215830

Individual price display after login
All-purpose rivet, round pan head, aluminium, white

Art.-no. 091414020

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium white, pin: Stainless steel A2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of sleeve

Aluminium

Material of mandrel

Aluminium

Surface of the sleeve

Plain

Surface of the mandrel

Plain

Nominal diameter x length (d1 x l1)

4 x 20.5 mm

Head diameter (dk )

8.00 mm

Head height (k1)

1.60 mm

Min./max. grip range

1.00-8.50 mm

Min./max. drill hole diameter

4.20-4.50 mm

Shear-fracture load

600 N

Tensile fracture load

1000 N

RoHS-compliant

Yes

Head type

Truss head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information