Welcome to Würth Belux Only for professionals

Air-conditioning unit cleaning set Indoor unit

AIR CONDITIONING CLEANER - INTERIOR UNIT

Art.-no. 0988046732

EAN 4068362072901

Individual price display after login
Air-conditioning unit cleaning set Indoor unit

Art.-no. 0988046732

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

13 pieces. Effective cleaning system for split air-conditioning units

Cleaning gun for air-conditioning units


The effective cleaning system for split air-conditioning units reliably ensures hygienic cleanliness in ceiling and wall units and improves air quality, without the need for a power or compressed air coupling



Air-conditioning cleaner - indoor unit


Powerful cleaner for evaporators of split air-conditioning ceiling and wall units - reliably ensures hygienic cleanliness of the indoor unit and improves the air quality

Notice

Ensure adequate ventilation, e.g. by opening windows.


Ensure that there are no ignition sources in the surrounding area during cleaning work and the flash-off time.


Do not switch on the unit again until the cleaning fluid has completely dried and flashed off to ensure full functionality and to prevent damage.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for regular cleaning of split air-conditioning ceiling and wall units, especially in offices, commercial premises and public buildings. Ideal for professional maintenance teams and facility managers who want to ensure hygiene and efficiency standards.


The system enables targeted cleaning of the evaporator in the interior unit. Removal of dirt and deposits ensures that the condenser in the exterior unit continues to operate effectively, increasing the efficiency of the entire split unit.


Recommended for seasonal maintenance (at least once a year, ideally in spring and autumn) and if decreased air quality or increased energy consumption of the air-conditioning unit is detected.

Contents

500 ml

Number of pieces in assortment/set

13 PCS

Air-conditioning unit cleaning set Indoor unit including:
1 x
Cleaning gun for air-conditioning units

CLNGUN-F.(A/C CLEANER)

Description:
18.5 cm
The effective cleaning system for split air-conditioning units reliably ensures hygienic cleanliness in ceiling and wall units and improves air quality, without the need for a power or compressed-air connection
Quantity: 1 x
Air conditioning cleaner - interior unit
12 x
Air conditioning cleaner - interior unit

CLNR-A/C-BUILD-INDOOR-500ML

Description:
500 ml
Powerful cleaner for evaporators of split air-conditioning ceiling and wall units - reliably ensures hygienic cleanliness of the interior unit and improves the air quality
Quantity: 12 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information