Air-conditioning service unit WAC 2200
A/C-SERVSTAT-VEH-(COOLIUS-2200)-COMFORT
Art.-no. W050400003
EAN 4055375281260
Register now and access more than 125,000 products
This fully automatic device masters the entire servicing process with utmost precision, from refrigerant extraction and oil recycling to leak detector management.
Precise
- Automatic detection of the connected hose length and adjustment of the refrigerant pre-filling for service hoses up to 6 metres long
- With refrigerant recovery of at least 98 %, the device exceeds the SAE standard 2788
- Clearly visible manometer for the internal refrigerant bottle pressure
- Pre-installed default database with the vehicle fill levels
- Refrigerant bottle with heating for use in all temperature conditions
- Integrated rinsing function for eliminating contamination of the air-conditioning unit (accessories required)
- Patented distributor block is the heart of the device and reduces the refrigerant circuit for an exact filling and suction result
Robust
- Robust metal housing for comprehensive protection in tough daily workshop applications
- Documentation of refrigerant consumption via a refrigerant management system
- Database updating via serial interface on the device
- Simple software updating possible via USB connection
- 22 kg refrigerant bottle for long-term use
- 24-month warranty*
- Commissioning using an activation code for accurate recording of the commencement of the warranty
- Specific, secure and environmentally friendly transportation packaging for protection of the device
- Can be used up to an outside temperature of 45°C
User-friendly
- Fully automatic air-conditioning service unit for R134a
- With built-in thermal printer for documentation of the work steps performed
- Printable initial diagnostics for the air-conditioning unit with tips for further measures e.g. when the refrigerant level is too low
- Menu item for temperature and pressure dependence for discharging non-condensing gases from the refrigerant bottle
- Allows you to create your own vehicle database
- All servicing performed on the air-conditioning unit can be read out and printed using a PC
- Automatic maintenance display for material preservation
Scope of delivery
- Air-conditioning service unit WAC 2200
- Service hoses with quick-action coupling, length 3 m
- 3 oil containers
- Cover hood
- Operating instructions in 7 languages
- Quick-start guide
Datasheets(X)
Product weight (per item) | 80000.000 g |