Air-conditioning service unit WAC 2000 R134a
Air-conditioning service unit WAC 2000 R134a
A/C-SERVSTAT-VEH-WAC2000-R134A
Art.-no. W050200010
EAN 4052712010620
Register now and access more than 125,000 products
Safe
- CE-certified
- Permanent leak monitoring to detect even minor leaks and prevent loss of refrigerant
- Internal ventilation system rids the device of any gases to ensure safe operation of the device
Time-saving
- Fast, automatic air-conditioning service process
- Fully automatic oil management for precise oil filling
- Ideal for hybrid and electric vehicles or vehicles with electrical compressors with 3 oil containers for fresh oil, 1 container for UV additives and 1 waste oil container
Complete
- Robust metal housing
- Integrated printer with multiple printing and personalised inscription
- Clear display of all measurement values and function data and printing out of work steps performed
- Entry of all customer and vehicle data possible, therefore simple handling including in warranty cases, as all relevant data is available and printable.
User-friendly and environmentally friendly
- Quick and simple refilling of oil/UV containers owing to quick-action coupling
- Very simple menu guidance
- Large, clear and customisable 7-inch colour display
Can be converted for use with R-1234yf.
Datasheets(X)
Air-conditioning service on car and truck air-conditioning units
Weight of device | 93 kg |
Width | 600 mm |
Height | 1320 mm |
Depth | 605 mm |
Type of refrigerant | R134a |
Refrigerant volume | 20 kg |
Refrigerant filling accuracy | +/- 15 g |
Vacuum pump output | 100 l/min |
Suction capacity | 300 g/min |
Display | High-resolution digital display, Additional manometer |
Max. operating pressure | 20 bar |
Oil/UV leak detection means, filling accuracy | 1 g |
Approval | CE certification; SAE J2099; SAE J2843; EC Machinery Directive 2006/42/EC; EC Low Voltage Directive 2006/95/EC; EC EMC Directive 89/336/EEC; EC Pressure Equipment Directive 97/23/EC |
Product weight (per item) | 102.000 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!