Air-conditioning service unit COOLIUS 1000
Air-conditioning service unit COOLIUS 1000
A/C-SERVSTAT-COOLIUS-1000
Art.-no. 0900764981
EAN 4049557829180
Register now and access more than 125,000 products
Equipment features
- Mobile and fully automatic
- Very simple to operate
- Durable, robust and hard-wearing hand valves (no damage to device resulting from possible contamination or additives in vehicle air-conditioning system)
- Shock-proof trolley construction — ideal for mobile application without transport safeguard
- Automatic oil management for fresh and old oil (manual addition of UV)
- Integrated thermal printer
- Vehicle fill quantity reference database for trucks and cars
- Fully automatic circulatory flushing possible with liquid coolant (accessories required)
- Faster and efficient extraction of refrigerant by using a rotation compressor; higher suction with 0.4 bar vacuum (comparison: Piston compressor 0.2 bar vacuum)
- Multilingual menu guidance
Advantages
- Compact design
- Extremely impact- and vibration-resistant
- Enables mobile air-conditioning servicing, e.g. for construction and agricultural machinery
- Simple transport without locking the scales
- Mobile operation also possible with voltage transformer
Scope of delivery
- Service hoses with quick-action coupling (length 3 m)
- 2 oil containers
- Cover hood
- Vehicle fill level reference database
- Device instructions
The air-conditioning service unit should be serviced after 50 operating hours or 12 months. This increases the service life of the individual components. Extension of service hoses by 3 m possible with additional high- and low-pressure hose and connection adapter.
Datasheets(X)
Passenger cars/commercial vehicles
Weight of device | 52 kg |
Width | 51 cm |
Height | 85 cm |
Depth | 45 cm |
Type of refrigerant | R134a |
Refrigerant volume | 9 kg |
Vacuum pump output | 100 l/min |
Suction capacity | 300 g/min |
Max. operating pressure | 21 bar |
Approval | CE and PED/ISO 9001 |
Product weight (per item) | 65.000 kg |