Air-conditioning service COOLIUS 2700BT
A/C-SERVSTAT-VEH-COOLIUS2700BT
Art.-no. W050022700
EAN 4050382366023
Register now and access more than 125,000 products
The COOLIUS 2700BT is efficient and fully automatic, providing all options for servicing the air-conditioning system. The COOLIUS 2700BT allows you and your customer to perform a professional initial diagnosis of the air-conditioning system.
Refrigerant extraction rate: 600 g/min liquid refrigerant
Vacuum: 3 x 10- 1 Pa
Purity, R134a: 100 %
Manometer: High-resolution digital display
Equipment features:
- Time-saving and efficient
Fully automatic air-conditioning service process
Fully automatic documentation of the processed refrigerant by the integrated refrigerant management system
5 times filtering of the refrigerant for the greatest possible protection against contamination
- Complete and user-friendly
Ergonomic, adjustable control element
Temperature sensor with Bluetooth
Clear display of all relevant measurement values
Clear display and printing out of the work steps performed, with specific workshop and customer data indicated, or likewise vehicle data
- Up-to-date and durable
Air-conditioning fill level database for cars/trucks can be updated via USB connection. The software can also easily be updated this way
Certified according to SAE standard J 2788
No mechanical wear of oil and UV scales due to the use of pressure sensors
- Flexible and expandable
Easy to expand due to the modular design of the device: additional oil containers, wireless temperature sensors, ambient temperature and air humidity sensors, refrigerant analysis device etc.
Upgrade the COOLIUS 2700BT and combine with the COOLIUS 2700iQ for traditional air-conditioning servicing with comprehensive diagnostics option!
The air-conditioning service unit should be serviced after 100 operating hours or 12 months. This increases the service life of the individual components.
Datasheets(X)
Weight of device | 100 kg |
Width | 650 mm |
Height | 1320 mm |
Depth | 500 mm |
Type of refrigerant | R134a |
Refrigerant volume | 27 kg |
Vacuum pump output | 170 l/min |
Max. operating pressure | 20 bar |
Approval | CE, SAE J2788, SAE J2099 |
Product weight (per item) | 100 kg |