Air-conditioning refrigerant R134 a
REFRIG-R134A-NL-15KG
Art.-no. 0892764018
EAN 4053479899800
Register now and access more than 125,000 products
- Design-tested, refillable and stable reusable bottle
- High stand-up collar and bleeder valve with 3/4 inch male thread
- Colourless, odourless and tasteless
- Non-toxic
- Non-inflammable or non-explosive
The reusable cylinder does not have a riser tube. To drain the refrigerant, always place the cylinder on its head.
Pressurised gas, liquefied gas
Art. no. 0892764128: Scope of delivery includes 28 pieces in a crate
Datasheets(X)
Refrigerant for use in vehicle air-conditioning systems.
Weight of content | 15 kg |
Chemical basis | Tetrafluoroethane |
Smell/fragrance | Ester-like |
Toxic | Yes |
Explosive | Yes |
Flammable | Yes |