Adjusting slider base
FRNGLID-ADJUSTLEG-PLA-BLACK-D55
Art.-no. 0683550095
EAN 4046778975276
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Adjustable furniture glider for levelling height
- Two-piece
- Invisible screw connection (lower part)
- Continuous adjustment up to max. +10 mm, height compensation
- Load capacity: 35 kg
Product information
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Diameter (Ø) | 55 mm |
Min. height | 23 mm |
Max. height | 35 mm |
Min./max. height | 23-35 mm |
