Adjustable roof hook A2 stainless steel
Roof hook A2 adjustable standard
ROOFHOOK-A2-ADJUSTABLE
Art.-no. 0865991100
EAN 4099618353192
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Adjustable stainless steel roof hook for mounting solar panels
Stainless steel 1.4301 (A2)
Easy to mount
Flexible mounting thanks to lateral and height adjustment options
Easy to mount
Flexible mounting thanks to lateral and height adjustment options
Product information
Datasheets(X)
Application areaFor mounting solar panels
InstructionsSupplied with 2 coach bolts A2, M10x25 and 2 self-locking nuts M10
Material | Stainless steel A2 / stainless steel A2 |
Product weight (per item) | 800.000 g |
Material number | Stainless steel A2, 1.4301 |