Adjustable intermediate brackets
Adjustable intermediate support
CON-HOLD-PLA-L160MM
Art.-no. 5397100106
EAN 4053479656755
Register now and access more than 125,000 products
100% polyamide and fibreglass
- Prevents thermal bridges
Quick and easy installation
- Quick adjustment using the buttons on each side
- Precise adjustment by turning the wheel
Large thumb wheel
- Excellent maintaining of insulation
- Adjustment possible once furring is clipped
Impact and tear resistant
Model shown on the box
Datasheets(X)
Clip the rod onto the horizontally fixed furring (F45 or F47) or use bracket item no. 5397 100 110 fixed to the wall with two screws
Insert the insulation into the rod, then push the thumb wheel onto the rod by pressing the black side buttons
Release, the wheel is attached and the insulation is held in place
Clip the vertical furring (F45 or F47) onto the wheel. Adjust by turning the wheel
![]() | |
Width | 42.5 mm |
Length | 160 mm |
Length x width | 160 x 42.5 mm |
Material | PP - Polypropylene |