Adjustable foot, steel
Adjustable foot male thread steel
ADJFT-STRTH-(ZN)-D80MM-M12X66
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of screwing thread | Steel |
Material of disc | Die-cast zinc |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M12 |
Disc diameter (d2) | 80 mm |
Width across flats (SW) | 22 mm |
Thread length (l1) | 66 mm |
Disc height (h disc) (h3) | 20 mm |
Overall height (h1) | 99 mm |
Load capacity | 3000 kg |
Weight | 250 g |