Welcome to Würth Belux Only for professionals

Adjustable attachable frame Varisia

Adjustable hook-in frame Varisia
CPBRDINEQUIP-KIT-FRM-SILV-550-620MM

Art.-no. 0683585001

EAN 4050641888662

Individual price display after login
Adjustable attachable frame Varisia

Art.-no. 0683585001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With full extension, soft close rails
  • Flexible wardrobe assembly system, can be quickly and easily adapted to the available space

  • Width of compact unit, from 410 mm to 1,100 mm

  • Width of the adjustable frame up to a max. of 140 mm

  • Minimum compact installation depth 530 mm

  • Variable installation height, based on frame arrangement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information