Adjustable attachable frame Varisia
Adjustable hook-in frame Varisia
CPBRDINEQUIP-KIT-FRM-SILV-410-480MM
Art.-no. 0683585000
EAN 4050641888655
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With full extension, soft close rails
- Flexible wardrobe assembly system, can be quickly and easily adapted to the available space
- Width of compact unit, from 410 mm to 1,100 mm
- Width of the adjustable frame up to a max. of 140 mm
- Minimum compact installation depth 530 mm
- Variable installation height, based on frame arrangement
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
