Adhesive cable tie mount ABMM ABS
Adhesive mount ABMM ABS
CBLTIE-MOUNT-BLK-ABMM-AT-C0-B3,7MM
Art.-no. 5630000623
EAN 4061975280244
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
19x19 mm, INDUSTRY
- Quick and simple installation
- Four-sided adhesive base
- Two-sided adhesive base on a base layer for faster use
- High retention force
- White: For indoor use
- Black: UV-resistant and weather-resistant
- For fastening cable ties to e.g. metal, paint, plastic, wood, plaster, paper, etc.
NoticeSurfaces must be free from dust and grease.
Product information
Datasheets(X)
Length x width | 19.1 x 19.1 mm |
Height | 4.6 mm |
Material | ABS |
Colour | Black |
Shelf life from production | 36 Month |