Adhesive Plate Without Hole M14 Soft for dry abrasive paper
Adhesive disc without hole M14 soft
ADHDISC-HOKLP-WO.HO-D115
Art.-no. 058660005
EAN 4011231000215
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Adhesive plate made of fibreglass for longest service life
- The adhesive plates are provided with a hole, which is why they are always delivered with an M 8 and a 5/16" screw as well as 1 retaining clip and 2 spacing discs.
- An injection-moulded metal disc prevents the connecting screw from breaking loose
- The soft version (yellow) with a hardness of Shore 15–25 A is especially suitable for very fine to medium sanding patterns (from approximately grain 180).
Product information
Datasheets(X)
Diameter (Ø) | 115 mm |
Design | Soft |
Adhesive system | Hook and loop |
Connection thread | M14 |