Adapter set For flushing kit (art. no. W067930010)
Adapter set for flushing kit
ADAPT-SET-8-A/C-KC5013-KC5014
Art.-no. W067130107
EAN 4065746308786
Register now and access more than 125,000 products
Adapter set for flushing the vehicle air-conditioning unit in conjunction with the flushing kit
- The compressors cannot be flushed and must be removed
- To flush the entire vehicle air-conditioning circuit, the high- and low-pressure connections of the compressor must be bridged by means of adapters
- Different adapters for the respective air-conditioning compressor in the vehicle are required.
Set contents
- 1 x adapter for high-pressure connection
- 1 x adapter for low-pressure connection
Overview of adapter sets
Please refer to the overview of the adapter sets, see text tables
For more information on selecting adapter sets, see www.wabcowuerth.com
To flush the entire vehicle air-conditioning circuit, the high- and low-pressure connections of the compressor must be bridged by means of adapters.
Datasheets(X)
The flushing kit is connected between the air-conditioning service unit and the vehicle air-conditioning unit (instead of the compressor) with the appropriate adapters. To do this, the compressor of the vehicle air-conditioning unit must be removed and bridged using the appropriate adapters.
Design | Adapter set 8 |
Width | 125 mm |
Height | 25 mm |
Length | 160 mm |
Product weight (per item) | 230.000 g |