Adapter plate for Safe-Tower
ORSY System Rack, adapter plate for Safe-Tower
ADAPTPLT-SAFETY-ANTH
Art.-no. 0961810011
EAN 4099618110153
Register now and access more than 125,000 products
Starter kits for equipping and signage must be registered separately and purchased by the customer.
Datasheets(X)
Colour | Anthracite grey RAL 7016 |
Width | 536 mm |
Depth | 340 mm |
Height | 1800 mm |
Material | Steel |
Product weight (per item) | 17900.000 g |