Welcome to Würth Belux Only for professionals

Adapter for cordless riveter

ADAP-BTRY-ANG14-ANG310

Art.-no. 0700915225

EAN 4053479547008

Individual price display after login
Adapter for cordless riveter

Art.-no. 0700915225

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use with cordless riveters ANG 12/ANG 14/ANG 310

Quick and simple attachment to all existing Würth cordless riveters



The adapter enables use of the existing Würth 14.4 V Li-ion technology battery pack range with 1.5 Ah, 2.0 Ah, 3.0 Ah and 4.0 Ah.


These can be charged with AL 30-Li battery charger, art. no. 0700 816.



Use of adapter facilitates all the benefits of Würth Li-ion battery packs:


  • Increased battery pack capacities

  • Quick-charge function of battery packs in 25-30 min.

  • Reduces the number of different battery packs and chargers

  • State-of-charge indicator on the battery pack
Notice

Only for use of 14.4 V Li-ion battery packs with 1.5 Ah; 2.0 Ah; 3.0 Ah and 4.0 Ah

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable batteries

14.4 Volt

Nominal voltage

14.4 V/DC

Type of rechargeable battery/battery

Li-lon

Suitable machines

Würth ANG 12, Würth ANG 14, Würth ANG 310

Suitable chargers

AL 30-CV-Li

Colour

Black

Product weight (per item)

190.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information