Adapter For AMO®-Therm Mini stand-off installation system
Adapter AMO-Therm Mini
ADAPT-(AMOTHERM-MINI)-16X59-M8/M10+INRT
Register now and access more than 125,000 products
The AMO®-Therm Mini spacer installation system consists of this adapter and a screw that is available separately
Numerous applications with just two system components
- A single screw length for insulation thicknesses from 60 to 200 mm (simply adjust the length of thread engagement depending on the insulation thickness)
- Adapter with moulded M8 and M10 female thread
- The adapter consists of two half-shells, whereby both half-shells are clipped together centrally over the screw shaft using combination pliers. The adapter is additionally pressed together at the front and back with the combination pliers. The adapter does not sit tightly around the screw head, both elements can be rotated separately
- Connection of M6 screw and ASSY®-D plug screw (∅ 3.5–5 mm) possible with adapter insert
- Downpipe mounting with M10x45 mm threaded fitting in A2 stainless steel, collar, and sealing washer
- Fastening in masonry without thermal bridges
This adapter can only be used in conjunction with the screw for the AMO®-Therm Mini spacer installation system. A special drill bit for concrete and another for masonry are included in the assortment. Please observe the recommendations under Accessories.

Spacer installation system AMO®-Therm Mini: Downpipe attachment in masonry

Spacer installation system AMO®-Therm Mini: Downpipe attachment in concrete

Mount the countersink on the drill bit

Observe the marking

Drilling core hole and countersink in one step. The generally required drilling depth of 288 mm is achieved when the end of the countersink is flush with the surface of the wall plaster

Remove drill cuttings from drill hole

The adapter offers an M8/M10 combination connection.
The two half-shells are clipped together centrally over the screw shaft using combination pliers. As a precaution, use the combination pliers to press the adapter together at the top and bottom. The adapter does not sit tightly around the screw head, both elements can be rotated separately

The drive is reached with a 70-mm bit, the screw is screwed into the base material flush with the surface (plaster or insulation). The adapter is then adjusted with a 1-mm protrusion. As soon as the outer bars of the adapter are able to engage in the insulation, the adapter no longer turns with the rest of the unit

Fill the ring gap with window and façade sealant

Installation of downpipe clamp: Screw threaded rod M10 flush into the adapter

Remove the adhesive film from the sealing washer and push over the threaded rod flush to the surface with the adhesive coating facing up

Screw on the collar flush

Screw on the downpipe clamp

Installing M10/M8: The attachment is fastened with a suitable screw

Screw in screw until flush

The supplied insert is screwed into the M10 thread, thus creating a mounting option for an ASSY-D® screw ∅ 4-5

Screw in screw until flush
For attaching light to medium loads (post boxes, lamps, surveillance cameras, or guttering pipes [non-structural system based on a redundant design]) in insulated façades with or without plaster.
Fill the ring gap between the insulation and the adapter with a suitable sealant. We recommend Window Window and façade sealant art. no. 0892 320 010.
![]() | |
Outer diameter | 16 mm |
Length | 59 mm |
Female thread | 8 mm |
Female thread 2 | 10 mm |
Material | PA GF - Polyamide glass fiber reinforced |
Nominal drill-bit diameter (d 0) | 10 mm |
Min. drill hole depth | 288 mm |
Nominal drill hole diameter | 10 mm |
Spot-facer diameter | 16 mm |
Screw diameter | 11.5 mm |
Screw length | 252 mm |
Max. insulation thickness | 200 mm |
Transverse tensile load in conjunction with M8 and M10 connection elements or with ASSY D 5 plug screw* | ||
Transverse tensile capacity | Vrec. | |
[kN] | ||
All insulation thicknesses and surfaces | 0,2 | |
Installation parameters of fasteners in the adapter | ||
Type of fastener | Max. tightening torque Mrec. [Nm] | Length of thread engagement [mm] |
M8 | 2,5 | 20-24 |
M10 | 3,5 | 8-12 |
ASSY-D 4* | 0,7 | 18-24 |
ASSY-D 5* | 1 | |
* with insert in adapter |
Legend of AMO-Therm Mini installation situation | |
hmin | Minimum component thickness |
dmw | Bore diameter, masonry |
db | Bore diameter, concrete |
dp | Bore diameter, plaster |
tD | Min. bore depth (total) |
hnom | Embedment depth |
e | Thickness of non-load-bearing layer (ttol + tinsulation + ü) |
ü | Overhang ≥ 1 mm |
ttol | Thickness of old plaster and/or adhesive |
Recommended loads | |||
Centric tensile load in conjunction with M8 and M10 fasteners in different surfaces | Centric tensile load in conjunction with ASSY-D plug screw* 4 to 5 mm in all surfaces | ||
Tensile capacity | Nrec. | Tensile capacity | Nrec. |
Base | [kN] | [kN] | |
Concrete C20/25 | 0,8 | All surfaces | 0,25 |
Solid brick MZ 36 | 0,8 | ||
Solid sand-lime brick KSV 12 | 0,8 | ||
Vertically perforated brick HLZ 12 | 0,3 | ||
Hollow sand-lime brick KSL 12 | 0,8 | ||
Aerated concrete PB 4 | 0,6 |
Installation parameters | |
Nominal bore diameter in masonry dmw | 10 mm |
Nominal bore diameter in concrete db | 7/16 inch |
Min. borehole depth (base + insulation + plaster) tD | 288 mm |
Insulation thickness (mm) | Embedment depth in surface hnom (mm) |
60 | 218 |
80 | 198 |
100 | 178 |
120 | 158 |
140 | 138 |
160 | 118 |
180 | 98 |
200 | 78 |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!