Welcome to Würth Belux Only for professionals

Abrasive sleeve Synthetic corundum (aluminium oxide)

SNDSLEV-FAB-G60-90X100MM

Art.-no. 067290360

EAN 4045727058343

Individual price display after login
Abrasive sleeve Synthetic corundum (aluminium oxide)

Art.-no. 067290360

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For expansion and inflatable rollers

Winding-technique closure


  • Smooth sanding

  • No striking by closure

No chatter marks on the workpiece


  • Independent of running direction


Rugged X-linen cloth


High tear resistance



Fully synthetic resin bonding


Long service life

Notice

Maximum rotation speed: 2,800 rpm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for surface sanding, light deburring work and removing discolouration due to heat



Materials on which it can be used:


Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood and plastics.

Diameter x width

90 x 100 mm

Max. rotation speed

2800 rpm

Material of abrasive medium

Aluminium oxide (normal corundum)

Backing material

X-linen fabric

Grid size

60

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mandrel for polishing machine PM 200-E and angle grinder EWS 14-125 INOX

CLMPMNDRL-M14-F.PM200E

x 1 pcs
Expansion roller for fabric, fleece and Trizact sanding sleeves, 100 x 100 mm

EXPAROLL-100X100

x 1 pcs
Inflatable roller

ROLL-INFLATABLE-90X100

Degree of hardness can be adjusted by pumping up the roller.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information