Welcome to Würth Belux Only for professionals

Abrasive cloth sheet VSM KK114F

Abrasive cloth sheet VSM KK114F
EMRYCLTH-BOW-VSM-KK114F-230X280MM-K80

Art.-no. 1971008811

EAN 4018875000403

Individual price display after login
Abrasive cloth sheet VSM KK114F

Art.-no. 1971008811

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used universally in hand sanding

No workbench should be without KK114F: Can be used universally in hand sanding. Adheres to the finest contours owing to the highly flexible backing and can be easily torn off to the required length.


  • Excellent adaptability

  • For a wide range of grinding tasks

  • Very good removal rate during hand sanding

  • Tearing in grain direction

  • Low clogging tendency

  • Robust yet flexible cotton backing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

280 mm

Width

230 mm

Grid size

80

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information