Welcome to Würth Belux Only for professionals

ASSY®plus zinc-plated yellow floor screw

ASSYplus floor steel zp yellow PT cs hd 60 AW
SCR-CS-DBIT-T4-WO-AW20-(A2L)-4X45/26
ASSYPLUS 3.0

Art.-no. 0165674045
EAN 4052712326226

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For accurate fastening of profile wood boards (groove/spring) in ceiling and floor applications.

Zinc-plated steel, yellow, partial thread, 60° countersunk milling head, centring drilling tip, AW drive.



Precise positioning, no rupturing


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.



Easy and clean countersinking


Countersinking the 60° countersunk milling head is very quick and easy, thanks to its small diameter.



Effortless screwing-in


Thanks to a special plastic glide coating, the screw is very easy to use.



No creaking and squeaking noises


The sharp single-flight and asymmetrical full thread successfully prevents creaking and squeaking noises when treading on the floor.



AW drive for optimum guidance and transmission of force


Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening of profile wood boards (groove/spring) in ceiling and floor applications

Instructions

Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.

Nominal diameter (d)

4 mm

Length (l)

45 mm

Thread length (lg) (lg)

26 mm

Screw-thread length with drill tip (b) (b)

29.5 mm

Head type

Countersunk head 60 degree

Head details

Milling ribs

Head diameter (dh)

7 mm

Head height (k)

4.2 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Partial thread

Design

With shaft

Thread form

Single start thread

Core diameter

2.5 mm

Shape of tip

Drilling tip

Material

Hardened steel

Surface

Zinc plated yellow

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

OSB, Chipboard

Area of application

Furniture, Body, Store construction, Exhibition stand construction, Interior fitting

Approval

ETA-11/0190

Product weight (per item)

2.700 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information