Welcome to Würth Belux Only for professionals

ASSY®plus zinc-plated yellow chipboard screw

ASSYplus zinc plated yellow PT top head AW 60°
SCR-SMALRSDSCS-DBIT-AW10-(A2L)-3X35/16
ASSYPLUS 3.0

Art.-no. 016581335
EAN 4052712335266

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For elegant fastening of glass strips or decorative skirting boards in furniture construction, shopfitting or internal fittings.

Steel, blue passivated, Top Head, partial thread, centring drilling tip, AW drive



Precise positioning, no rupturing


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.



Fast screw-in


The gentle start of the thread after the drilling tip enables rapid screw-in.



Easy and clean countersinking


Easy and clean countersinking of the screw is made possible thanks to its milling ribs.



AW drive for optimum guidance and transmission of force


Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Attachment of skirting boards and glass strips in shopfitting and interior fittings.

Nominal diameter (d)

3 mm

Length (l)

35 mm

Thread length (lg) (lg)

16 mm

Screw-thread length with drill tip (b) (b)

19.5 mm

Head type

Top head 60 degree

Head details

Milling ribs

Head diameter (dh)

5.25 mm

Head height (k)

3.55 mm

Internal drive

AW10

Thread type

Wood screw thread

Thread design

Partial thread

Design

With shaft

Thread form

Single start thread

Core diameter

2.05 mm

Shape of tip

Drilling tip

Material

Hardened steel

Surface

Zinc plated yellow

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Furniture, Body, Store construction, Exhibition stand construction, Interior fitting

Approval

ETA-11/0190

Product weight (per item)

1.298 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information