ASSY®plus zinc-plated blue floor screw
ASSYplus floor steel zn plated FT cs head AW 60°
SCR-CS-DBIT-CTRHD-AW10-(A2K)-3,5X30/22
ASSYPLUS 3.0
Register now and access more than 125,000 products
Zinc-plated steel, blue, full thread, 60° countersunk milling head, centring drilling tip, AW drive.
Precise positioning, no rupturing
Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.
Easy and clean countersinking
Countersinking the 60° countersunk milling head is very quick and easy, thanks to its small diameter.
Effortless screwing-in
Thanks to a special plastic glide coating, the screw is very easy to use.
No creaking and squeaking noises
The sharp single-flight and asymmetrical full thread successfully prevents creaking and squeaking noises when treading on the floor.
AW drive for optimum guidance and transmission of force
Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.
Datasheets(X)
Fastening of profile wood boards (groove/spring) in ceiling and floor applications
Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.
Nominal diameter (d) | 3.5 mm |
Length (l) | 30 mm |
Thread length (lg) (lg) | 22 mm |
Screw-thread length with drill tip (b) (b) | 25.5 mm |
Head type | Countersunk head 60 degree |
Head details | Milling ribs |
Head diameter (dh) | 6 mm |
Head height (k) | 3.5 mm |
Internal drive | AW10 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 2.1 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Board ply wood (BSP), Hardwood, LVL |
Area of application | Furniture, Body, Store construction, Exhibition stand construction, Interior fitting |
Approval | ETA-11/0190 |
Product weight (per item) | 1.307 g |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!