ASSY®plus with access hole Chipboard screw
ASSYplus carc. Zn-pl st PT thrd, hd AW w/ recess
SCR-CS-MPK-HDH-AW20-(A3K)-4,5X40/27
Art.-no. 0165945400
EAN 4053479058177
Register now and access more than 125,000 products
Precise positioning and jointing without splitting
The centring blade precisely positions the screw. The cutting edges of the self-drilling bit provide a very high drilling performance similar to that of a wood drill. They also prevent wood splitting and cracking.
Fast, electric screwing-in
The fine thread start behind the drilling tip enables fast screwing.
Clean and simple penetration
The pocket cutters facilitate easy and clean recessing of the screw. The shavings that form during screwing are concealed in the cutter pockets.
AW drive for optimum handling and power transfer
The AW drive guarantees a precise fit of the bit to the screw head socket. This prevents vibration, deflection and the bit slipping out of the screw during screwing.
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 40 mm |
Thread length (lg) (lg) | 27 mm |
Screw-thread length with drill tip (b) (b) | 31 mm |
Head type | Countersunk milling pocket head |
Head details | Milling pockets |
Head diameter (dh) | 8.5 mm |
Head access hole | Yes |
Head access hole diameter | 3.85 mm |
Head height (k) | 2.45 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Shaft length | 6.55 mm |
Design | With shaft |
Thread form | Single start thread |
Core diameter | 2.5 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), 3 layer board |
Area of application | Furniture, Cabinet, Store construction, Exhibition stand construction |
Additional accessory | Cover cap |
Approval | ETA-11/0190 |
Product weight (per item) | 2.840 g |
RoHS-compliant | Yes |
