ASSY®plus nickel-plated chipboard screw
ASSYplus Top Head, 60 degree nickel-plated AW PT
SCR-TOPHEAD-DBIT-AW10-(E1J)-3X25/11
Art.-no. 016585325
EAN 4052712335655
Register now and access more than 125,000 products
A2 stainless steel, small 60° Top Head, partial thread, centring drilling tip, AW drive
Precise positioning, no rupturing
Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.
Fast screw-in
The gentle start of the thread after the drilling tip enables rapid screw-in.
Easy and clean countersinking
Easy and clean countersinking of the screw is made possible thanks to its milling ribs.
AW drive for optimum guidance and transmission of force
Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.
Datasheets(X)
Attachment of skirting boards and glass strips in outdoor areas exposed to weathering.
Screw-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. When screwing into hardwood, pre-drill according to ETA-11/0190
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 25 mm |
Thread length (lg) (lg) | 11 mm |
Screw-thread length with drill tip (b) (b) | 14.5 mm |
Head type | Top head 60 degree |
Head details | Milling ribs |
Head diameter (dh) | 5.25 mm |
Head height (k) | 3.55 mm |
Internal drive | AW10 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Design | With shaft |
Thread form | Single start thread |
Core diameter | 2.05 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Nickel plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 45 Degree |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Furniture, Cabinet, Store construction, Exhibition stand construction, Interior fitting |
Product weight (per item) | 0.940 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
