Welcome to Würth Belux Only for professionals

ASSY®plus A2 Decking construction screw

ASSYplus terrace A2 stainless steel, cylinder, AW
SCR-TERRAC-DBIT-CYLHD-A2-AW20-5,5X70/23
ASSYPLUS 3.0

Art.-no. 0166215570
EAN 4053479650128

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For attaching terrace boards. The under-head thread permanently secures the decking board to the supporting construction. Drill tip allows many types of wood to be processed without pre-drilling.

Permanent screw connection, clean look


The under-head thread secures the decking board cleanly to the supporting construction. The narrow cylinder head creates a clean look on the decking surface. Pre-drilling serves to further enhance this effect.



Precise positioning, no rupturing


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit; the wood does not split, even when screwing near the edge.



Easy and clean countersinking


The small cylinder head can be countersunk very easily and cleanly thanks to its small diameter. For visual reasons, countersinking is therefore advisable.



AW drive for optimum guidance and transmission of force


Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

Screwing of hardwood decking boards


Preliminary tests are required for hardwoods. Pre-drilling of the wood may be necessary, depending on the thickness and moisture level. It is recommended that the application tool is operated at a low speed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The range of applications of the various stainless steels can be found in the following table from the ISER (Informationsstelle Edelstahl Rostfrei [German Information Office for Rustproof Stainless Steel], information leaflet 828).


In terms of atmospheric conditions, this only recommends rustproof stainless steels (e.g. material no. 1.4016) for use in a rural environment, and here only subject to significant restrictions.


We therefore recommend using only austenitic stainless steels for outdoor applications, taking the environmental conditions into account.

Nominal diameter (d)

5.5 mm

Length (l)

70 mm

Thread length (lg) (lg)

23 mm

Screw-thread length with drill tip (b) (b)

27.5 mm

Head type

Socket head

Head details

Under head thread

Head diameter (dh)

6.8 mm

Head height (k)

2.2 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Partial thread with underhead thread

Design

With shaft

Thread form

Single start thread

Core diameter

3.6 mm

Core diameter of head thread

3.15 mm

Shape of tip

Drilling tip

Material

Stainless steel A2

Surface

Plain

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Façades, Wet areas, Structural woodwork, Terrace, Fence

Approval

ETA-11/0190

Product weight (per item)

7.172 g

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Terrace construction clamp

QCKCLMP-TERR-450MM

Special one-handed clamp for terrace construction
x 1 pcs
Combi/Combi Max floor panel

FLRPLT-F.TERRACSPRT-D160MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
Combi/Combi Max silencer

SILENC-F.TERRACSPRT-100X80X10MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
Combi/Combi Max base piece

TERRACSPRT-FLOORPIECE-100X80X35MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
Small combination top wedge

TERRACSPRT-TOPWEDGE-SMALL-80X43X19MM

Professional solution for raised flooring and wooden decks.
x 300 pcs
Medium combination top wedge

TERRACSPRT-TOP-WEDGE-MEDIUM-130X43X29MM

Professional solution for raised flooring and wooden decks.
x 300 pcs
Large combination top wedge

TERRACSPRT-TOPWEDGE-BIG-130X45X44MM

Professional solution for raised flooring and wooden decks.
x 300 pcs
Small Combi Max base piece

TERRACSPRT-MAX-BASEPEACE-SMALL-100X80X75

Professional solution for raised flooring and wooden decks.
x 75 pcs
Large Combi Max base piece

TERRACSPRT-MAX-BASEPEACE-BIG-100X80X105

Professional solution for raised flooring and wooden decks.
x 75 pcs
Combi Max top

TERRACSPRT-MAX-TOP-100X43X55MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
Combi base piece

TERRACSPRT-BASEPEACE-100X80X40MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information