Welcome to Würth Belux Only for professionals

ASSY®plus A2 Decking construction screw

ASSYplus terrace sst A2 PT cntr cnsnk AW
SCR-TERRAC-DBIT-CTRHD-A2-AW20-5,5X90/38

Art.-no. 0166115590

EAN 4052712370601

Individual price display after login
ASSY®plus A2 Decking construction screw

Art.-no. 0166115590

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For precise fastening of decking boards. Many types of wood can be processed without pre-drilling thanks to the drill tip.

Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.



Clean and easy countersinking


Countersinking the small countersunk head is clean and easy, thanks to its small diameter. The under-head milling pockets pick up protruding chips. However, with tropical hardwood, countersinking of the surface is recommended, as these types of wood have very short chips.



Extremely robust


The grooved shaft provides for additional screw strength as austenitic stainless steel (A2/A4) cannot be hardened. This virtually eliminates the possibility of the screw tearing off.



AW drive for optimum locating and power transfer


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

Screwing down hardwood patio boards


Preliminary tests are required for hardwood. Pre-drilling of the wood may be necessary depending on the density and moisture level of the wood. It is recommended that the processing device be operated at a low speed.



When using these screws, the ETA-11/0190 specifications must be observed.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The range of applications of the various stainless steels is contained in the following ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828) table. Rustproof stainless steels (e.g. material no. 1.4016) are recommended there for use in atmospheric processes only for use in a rural environment, and here as well only with great restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. Stainless steel A4 is especially suitable for use in an industrial atmosphere and for use near the sea.

Nominal diameter (d)

5.5 mm

Length (l)

90 mm

Thread length (lg) (lg)

38 mm

Screw-thread length with drill tip (b) (b)

42.5 mm

Head type

Raised countersunk head

Head details

Milling pockets

Head diameter (dh)

7.7 mm

Head height (k)

3.4 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Partial thread

Design

With shaft

Thread form

Single start thread

Core diameter

3.6 mm

Shape of tip

Drilling tip

Material

Stainless steel A2

Surface

Plain

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Outdoors, Balcony, Element construction, Façades, Wet areas, Timber construction, Timber panel construction, Structural woodwork, Play equipment, Board walk, Terrace, Fence

Additional accessory

Countersink with depth stop

Approval

ETA-11/0190

Product weight (per item)

8.620 g

RoHS-compliant

Yes

Steel quality
Short name
Material no. Environment
Country City Industrial Close to the sea
N M H N M H N M H N M H
X1NiCrMoCu25-20-5 1.4539 Würth HCR x x x x x x x x + x x +
X5CrNiMo17-12-2 1.4401/1.4578 Würth A4 x x x x + + + + (+) + + (+)
X5Cr-Ni18-10 1.4301/1.4567 Würth A2 + + + + + (+) (+) (+) - + (+) -
X6Cr17 1.4016 Many competitors (+) (+) (+) (+) - - (+) - - - - -
Stainless steels for various ambient conditions (www.edelstahl-rostfrei.de, Information Sheet 828)

N= lowest corrosion load within the respective environment, indicated e.g. by low temperatures and low humidity
M= medium corrosion load within the respective environment
H= highest corrosion load within the respective environment, e.g. due to continuous high humidity, high ambient temperatures, particularly aggressive air pollution
x= meets the requirements in principle, however, cheaper steels may also be sufficient
+= probably best material choice in terms of corrosion resistance and costs
(+)= adequate performance as long as certain precautionary steps are taken. Smooth surfaces and regular cleaning are required in particular
-= heavy corrosion expected
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Terrace construction clamp

QCKCLMP-TERR-450MM

Special one-handed clamp for terrace construction
x 1 pcs
Spacer strip

SPCESTR-F.TERRACCNST-LXH345X8MM

The spacer strip provides structural wood protection and prolongs the service life of the terrace
x 50 pcs
Spacer

SPCE-F.TERRACCNST-42X32MM

For easy and precise alignment and mounting of terrace boards
x 10 pcs
Terrace drilling template

TERRACDRLTEMPLT-F.TERRACCNST

The drilling template guarantees a clean and absolutely uniform screw pattern
x 1 pcs
Support pad

SPRTPAD-F.TERRACCNST-RBR-90X90X10MM

The support pad provides structural protection of the wood and prolongs the service life of the terrace
x 50 pcs
Oval decking connector

CONPLT-MET-TERRAC-ALU-80X35X4

Fast and simple connection of wooden decking boards without a visible screwed joint
x 100 pcs
Decking connector, bracket

CONPLT-MET-TERRAC-ALU-60X60X7

Fast and simple connection of wooden decking boards without a visible screwed joint
x 100 pcs
Combi/Combi Max floor panel

FLRPLT-F.TERRACSPRT-D160MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
Combi/Combi Max silencer

SILENC-F.TERRACSPRT-100X80X10MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
Combi/Combi Max base piece

TERRACSPRT-FLOORPIECE-100X80X35MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
Combi base piece

TERRACSPRT-BASEPEACE-100X80X40MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
Small combination top wedge

TERRACSPRT-TOPWEDGE-SMALL-80X43X19MM

Professional solution for raised flooring and wooden decks.
x 300 pcs
Medium combination top wedge

TERRACSPRT-TOP-WEDGE-MEDIUM-130X43X29MM

Professional solution for raised flooring and wooden decks.
x 300 pcs
Large combination top wedge

TERRACSPRT-TOPWEDGE-BIG-130X45X44MM

Professional solution for raised flooring and wooden decks.
x 300 pcs
Small Combi Max base piece

TERRACSPRT-MAX-BASEPEACE-SMALL-100X80X75

Professional solution for raised flooring and wooden decks.
x 75 pcs
Large Combi Max base piece

TERRACSPRT-MAX-BASEPEACE-BIG-100X80X105

Professional solution for raised flooring and wooden decks.
x 75 pcs
Combi Max top

TERRACSPRT-MAX-TOP-100X43X55MM

Professional solution for raised flooring and wooden decks.
x 150 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information