Welcome to Würth Belux Only for professionals

ASSY® Isotop Wood construction screw

ASSY Isotop steel zinc plated yellow cyl. head AW
SCR-CYLHD-ISOTOP-WO-AW40-(A2L)-8X360/59

Art.-no. 0164280360

EAN 4024835731331

Individual price display after login
ASSY® Isotop Wood construction screw

Art.-no. 0164280360

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double thread screw ideal for securing roof insulation and façade mounting using soft or pressure-resistant insulating materials

Steel, yellow galvanised, double thread, cylinder head, AW drive



Head:


Small cylinder head — ideal for sinking into wood



Thread:


A coarse, single-flight asymmetrical thread reduces the screw-in time by 30%



Plastic non-friction coating:


Enables easy screw-in due to sharp threads with glide-promoting coating



AW drive:


  • Optimum centring

  • Largest possible contact surface of the bits in the screw drive, thus no ejection forces


Combination/replacement products:


  • ASSY 3.0 SK

  • ASSY plus VG
Notice

ASSY Isotop is screwed into the rafters, for example, through the counter lathing and insulation without pre-drilling. With very dry wood (e.g. old building renovation) we recommend pre-drilling the counter lathing 8 mm.



You can use the Würth timber dimensioning software for an individualised static recommendation. Use this formula to easily calculate the screw length (specified in mm).



Additional product documentation:


  • Würth timber dimensioning software, (available online or as a download for offline work)

  • Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

  • Data sheets for over-rafter insulation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Attachment of the insulation layer for rafter-insulated gable roofs and curtain-wall façades to insulation layers.

Instructions

Roof application 1


  • With soft insulation < 0.06 N/mm2

For soft insulation with a pressure resistance below 0.06 N/mm2, such as fibreglass, mineral wool, animal and plant eco-insulation = use an alternating screw-in pattern at an angle of 60° to the rafter axis.



Roof application 2


  • With pressure-resistant insulation > 0.06 N/mm2

For non-slip insulation with a pressure resistance above 0.06 N/mm2, such as hard polyurethane (PUR) or polystyrene (PDS) foam = parallel screw-in pattern at an angle of 60° to the rafter axis.



Calculation of the required screw length:


  • Thickness of securing battens in mm

  • + thickness of insulation in mm

  • + thickness of boarding in mm

  • + 60 mm screw-in depth


Intermediate result in mm x a factor of 1.15


  • Final result in mm

  • Use the next longest screw length

Nominal diameter (d)

8 mm

Nominal diameter 2

10 mm

Thread length (lg)

59 mm

Head thread length

70 mm

Length (l)

360 mm

Head type

Socket head

Head diameter (dh)

11.1 mm

Head height (k)

9 mm

Internal drive

AW40

Thread type

Wood screw thread

Thread design

Double thread

Thread form

Coarse thread

Core diameter

5.3 mm

Core diameter of head thread

6.3 mm

Shape of tip

Tip

Material

Unhardened steel

Surface

Zinc plated yellow

Min./max. screw-in angle

0-90 Degree

Product weight (per item)

112.000 g

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

On rafter insulation, Façade insulation

Additional accessory

Screw template for ASSY ® ISOTOP chipboard screw

Additional articles

Dimensioning software, art. no. 0990903002; data sheets for over-rafter insulation; AW bits art. no. 0614...

Screw requiring approval

Yes

Approval

ETA-11/0190

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Screw-in template for ASSY® ISOTOP chipboard screw

BUILDSQUARE-RED-285X145X245

x 1 pcs
Technical software DVD Version 6.2

SOFTWARE FOR ANKER

Tried-and-tested and intuitively operated measurement software for customised evaluation and realistic measurement of secure and efficient fixtures.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information