Welcome to Würth Belux Only for professionals

ASSY® 3.0 zinc-plated blue chipboard screw

SCR-RSDCS-WO-AW10-(A2K)-3X35/30

Art.-no. 015403035

EAN 4058794657586

Individual price display after login
ASSY® 3.0 zinc-plated blue chipboard screw

Art.-no. 015403035

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For universal use in furniture construction, fitting attachments, shopfitting and interior finishing

Galvanised steel, blue coated, full thread, raised countersunk head, AW drive



Joins wood instead of splitting it



Asymmetrical thread – greater speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing than conventional particle board screws

  • Single thread: up to 4.5 mm

  • Coarse thread: from 5.0 mm


AW drive — more power


  • Optimal force transmission

  • Excellent fit

  • Rapid finding

  • Screw settles securely

  • Virtually no unscrewing of bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm


Ring thread — less tendency of the wood to split, very few blow-outs


  • Low splitting forces, in particular when screwing close to edges

  • Reduction of screw-in torque

  • Punch effect of ring thread largely prevents blow-outs

  • Ring thread: up to 4.5 mm

  • Counter thread: from 5.0 mm
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.


To attach metals to wood, machine a precise cutout in the metal tab.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic anchors, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor universal use in furniture construction, fitting attachments, shopfitting and interior fittings
InstructionsFor coniferous wood or wood-based materials made from softwood, make the fitting without a bradawl. To reduce the edge distances make a predrilled hole according to the core diameter.
When screwing into hardwood, drill according to ETA-11/0190.

Nominal diameter (d)

3 mm

Length (l)

35 mm

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Double start thread

Thread length (lg)

30 mm

Core diameter

1.95 mm

Shape of tip

Tip with ring thread

Angle of the tip

20 Degree

Head type

Raised countersunk head

Head diameter (dh)

5.9 mm

Head height (k)

2 mm

Internal drive

AW10

Material

Hardened steel

Surface

Zinc plated

Colour

Silver

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Product weight (per item)

1.188 g

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Universal, Furniture, Cabinet, Fitting

Screw requiring approval

Yes

Approval

ETA-11/0190

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information