Welcome to Würth Belux Only for professionals

ASME B18.8.2 steel mech. applied zinc coating

PIN-SPR-ST-(MZN)-1/4X3/4

Art.-no. 7888025075

Individual price display after login
ASME B18.8.2 steel mech. applied zinc coating

Art.-no. 7888025075

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter

0.2500 in

Imperial standard

Yes

Material

Steel

Surface

Zinc plated

ASME

ASME B18.8.2

Length

0.75 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information