Welcome to Würth Belux Only for professionals

ASME B18.8.1 steel plain

ASME B18.8.1 steel plain
PIN-CLEV-ST-(PL)-3/8X1

Art.-no. 7864337100

EAN 4052712302657

Individual price display after login
ASME B18.8.1 steel plain

Art.-no. 7864337100

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Outer diameter

0.3750 in

Nominal diameter

0.375 in

Surface

Plain

ASME

ASME B18.8.1

Length

1 in

Imperial standard

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information