ASME B18.6.3 steel zinc-plated slotted UNF
SCR-MS-PN-ST-(ZN)-SLT-10_32X1/2
Art.-no. 7105011050
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 0.19 in |
Length (l1) | 0.5 in |
Internal drive | Slot |
Standards | ASME B18.6.3 |
Material | Steel |
Surface | Zinc plated |
Head type | Pan head |
Thread type | UNF |
Tightening torque 90% yield strength (1) | 3.5 Nm |
Min./max. resulting pre-load force (2) | 2-4 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ GR2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!