ASME B18.6.3 steel zinc-plated phillips UNC
ASME B18.6.3 steel zinc-plated phillips UNC
SCR-MS-RD-ST-(ZN)-PH-4_40X5/8
Art.-no. 7136004062
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 0.112 in |
Length (l1) | 0.625 in |
Material | Steel |
Surface | Zinc plated |
Standards | ASME B18.6.3 |
Thread type | UNC |
Head type | Half round head |
Number of thread starts per inch | 40 |