ASME B18.6.3 steel zinc-plated
SCR-MS-HEX-ST-(ZN)-6_32X1/4
Art.-no. 7166006025
EAN 4054458052254
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 0.138 in |
Length (kl1) | 0.25 in |
Width across flats (s1) | 1/4 inch |
External drive | WS1/4 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | UNC |