ASME B18.6.3 sst 18-8 plain Phillips
ASME B18.6.3 sst 18-8 plain Phillips
SCR-MS-FLT-100-(18-8)-PH-6_32X1/4
Register now and access more than 125,000 products
Head type | Flat countersunk head 100 degree |
Material | Stainless steel AISI 304, 18-8 |
Nominal diameter | 0.138 in |
Number of thread starts per inch | 32 |
Surface | Plain |
Thread type | UNC |
ASME | ASME B18.6.3 |
Length | 0.25 in |
Internal drive | H |
Imperial standard | Yes |
Datasheets(X)