Welcome to Würth Belux Only for professionals

ASME B18.5 steel GR8 zinc plated yellow

BLT-CGE-FT-GR8-(ZY)-5/8_11X1 3/4

Art.-no. 7017162175

EAN 4053478102024

Individual price display after login
ASME B18.5 steel GR8 zinc plated yellow

Art.-no. 7017162175

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5/8 in

Length (l1)

1-3/4 in

Standards

ASME B18.5

Material

Steel

Property class

GR8

Surface

Zinc plated yellow

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information