ASME B18.5 steel GR5 zinc plated
ASME B18.5 steel GR5 zinc plated
BLT-CGE-SHNK-FT-GR5-(ZN)-5/8_11X6
Register now and access more than 125,000 products
Connection piece | 4KT |
Head type | Pan head |
Material | Steel |
Nominal diameter | 5/8 in |
Number of thread starts per inch | 11 |
Surface | Zinc plated |
Thread type | UNC |
ASME | ASME B18.2.1 |
Property class | GR5 |
Length | 6 in |
Imperial standard | Yes |
Datasheets(X)