Welcome to Würth Belux Only for professionals

ASME B18.5 steel A307 A hot-dip galvanised

BLT-CGE-FT-GRA-(HDG)-3/8_16X2

Art.-no. 7015837200

EAN 4052712184246

Individual price display after login
ASME B18.5 steel A307 A hot-dip galvanised

Art.-no. 7015837200

Individual price display after login
Quantity
PU
x 150 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3/8 in

Length (l1)

2 in

Head diameter (dk)

0.844 in

Head height (k1)

0.208 in

Standards

ASME B18.5

Material

Steel

Property class

GRA

Surface

Hot dip galvanized

RoHS-compliant

Yes

Head type

Cup head square neck

Thread type

UNC

Thread form

Standard metric thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information