ASME B18.2.2 steel GR2 zinc-plated
ASME B18.2.2 steel GR2 zinc-plated
NUT-HX-CPL-GRA-(ZN)-1/2_13
Art.-no. 7735050
EAN 4053478069488
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Nominal diameter | 1/2 in |
Number of thread starts per inch | 13 |
Surface | Zinc plated |
Thread type | UNC |
Property class | GR2 |
Internal diameter | 1/2 in |
IFI | IFI-128 |
Imperial standard | Yes |