ASME B18.21.1 steel zinc-plated yellow
WSH-EXT-LW-A-ST-(ZY)-7/16
Art.-no. 78241043
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter | 0.780 in |
Thickness | 0.0360 in |
Property class | GR2 |
Internal diameter | 0.4380 in |
Imperial standard | Yes |
Material | Steel |
Surface | Zinc plated yellow |
ASME | ASME B18.21.1 |