ASME B18.21.1 steel zinc-plated
ASME B18.21.1 steel zinc-plated
WSH-EXT-CSK-LW-A-ST-(ZN)-NO.8
Art.-no. 78260016
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Outer diameter | 0.3220 in |
Thickness | 0.0190 in |
Surface | Zinc plated |
ASME | ASME B18.21.1 |
Property class | GR2 |
Internal diameter | 0.1640 in |
Imperial standard | Yes |