Welcome to Würth Belux Only for professionals

ASME B18.21.1 stainless steel 410 plain

ASME B18.21.1 stainless steel 410 plain
WSH-INT-LW-A-(410)-NO.6

Art.-no. 78293013

EAN 4054458451125

Individual price display after login
ASME B18.21.1 stainless steel 410 plain

Art.-no. 78293013

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 410

Outer diameter

0.2850 in

Thickness

0.0190 in

Surface

Plain

ASME

ASME B18.21.1

Internal diameter

0.1380 in

Imperial standard

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information